Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Speed Direct Drive Blower Motor 1/2 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom

5-5/8" 3-Speed Direct Drive Blower Motor 1/2 HP, 1075 RPM (208-230V)

Brand:
Fasco
SKU:
D703
Rating:
(1)
Q&A:
(1)
5-5/8" 3-Speed Direct Drive Blower Motor 1/2 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom
$181.13 each
In Stock
In Stock
Get 55 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 208/230V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW, CW
Product Highlight: Horse Power
1/2, 1/3, 1/4 HP
Product Highlight: Amperage
4 Amps

Description

–
  • Bearing Type: Sleeve
  • Diameter: 5-5/8"
  • Enclosure Type: Open, Ventilated
  • Frame Size: 48
  • Frequency: 60 Hz
  • HP: 1/2, 1/3, 1/4
  • Rotation: Reversible
  • RPM: 1075
  • Shaft Diameter: 1/2 x 6
  • Type: Permanent Split Capacitor (PSC)
  • Voltage: 208-230V
  • Specs

    –
    Horse Power:

    1/2

    1/3

    1/4

    Voltage:

    208V

    208/230V

    230V

    RPM:

    1075

    Hertz:

    60

    Speeds:

    3

    Amperage:

    4

    Enclosure Type:

    Open Ventilated Air Over

    Rotation:

    CCW

    CW

    Bearings:

    Sleeve

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    CURRENT ITEM
    Product Image of 5-5/8" 3-Speed Direct Drive Blower Motor 1/2 HP, 1075 RPM (208-230V)
    5-5/8" 3-Speed Direct Drive Blower Motor 1/2 HP, 1075 RPM (208-230V)
    SKU: D703
    (1)

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    this is my second time buying from supplyhouse.com

    this blower motor perfect fit,works perfect !!!
    Doug
    Grifton,NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this motor come with the capacitor?

    Asked by Darryl 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    No, it does not it needs to be purchased separately.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy