Apply to be a TradeMaster!
Main product image of 5.5" 3 Speed Direct Drive Furnace Blower Motor (1/2 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" 3 Speed Direct Drive Furnace Blower Motor (1/2 HP, 208-230V, 1075 RPM)

Brand:
MARS
SKU:
10588
Rating:
(7)
Q&A:
(0)
5.5" 3 Speed Direct Drive Furnace Blower Motor (1/2 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$198.65 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
3.2 Amps

Description

–
MARS direct drive furnace blower motors are three speed standard efficiency models. All models are electrically reversible and include 2 1/4 inch resilient rings for base mounting. These models have all angle sleeve bearings and have open air over enclosures

Features:
  • All angle sleeve bearing
  • Rheem mounting holes
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 2-1/4 inch resilient rings
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see MARS Motor Catalog pages M-112 to M-114

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • Open construction
  • 26 & 30 inch leads

Specs

–
Horse Power:

1/2

RPM:

1075

Voltage:

208/230V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Amperage:

3.2

Compare Similar Products

Brand
Totaline 1/2 HP 208/230V 1075 RPM Reversible Rotation Blower Motor, P257-8588
SKU: P257-8588

You May Also Need

5.5" 3 Speed Direct Drive Furnace Blower Motor (1/3 HP, 115V, 1075 RPM)
SKU: 10585
MARS

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Pro grade.

Standard stock on all of my trucks.
GarysAC
Florida
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped very fast and was just what I needed!

Great product and great price
Jimmy
Mansfield, Oh
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would keep ordering products

Great product and fast delivery
Pancho
Winchester Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly! Thank you

HVAC blower motor blows strong
Samuel
Sacramento
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again.

Perfect for my AC fan
Bab
San Francisco CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended

Great pricing and blazing fast shipping
Steve
Lake Charles, Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again if needed

It took quite a while to receive it but that's life hurry up & wait good job thank You
Cindy
West Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy