Shop Resideo Sale
Main product image of 5-5/8" 3-Speed High Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" 3-Speed High Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 1/2 HP)

Brand:
Century
SKU:
FD1056
Rating:
(0)
Q&A:
(0)
5-5/8" 3-Speed High Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$249.68 each
In Stock
In Stock
Get 2 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
2.7 Amps

Description

–
Features:
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • Permanent Split Capacitor
  • Sleeve bearing

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

RPM:

1075

Amperage:

2.7

Mount:

Resilient Rings

Poles:

6

Enclosure Type:

Open

Rotation:

Reversible

Hertz:

60

Speeds:

3

Capacitor:

7.5MFD-370V

Frame:

48Y

Phase:

1

Insulation Class:

A

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
Amperage
Enclosure Type
CURRENT ITEM
Product Image of 5-5/8" 3-Speed High Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 1/2 HP)
5-5/8" 3-Speed High Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 1/2 HP)
SKU: FD1056
1/2
208/230V
1075
2.7
Open
1/3
1/2
1/4
230V
208/230V
208V
1075
4
Open Ventilated Air Over
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy