Apply to be a TradeMaster!
Main product image of D783 1 Speed 1625 RPM Condenser Fan & Direct Drive Blower Motor, 1/4 HP (208-230V)
Magnifying glass
Hover image to zoom

D783 1 Speed 1625 RPM Condenser Fan & Direct Drive Blower Motor, 1/4 HP (208-230V)

Brand:
Fasco
SKU:
D783
Rating:
(0)
Q&A:
(0)
D783 1 Speed 1625 RPM Condenser Fan & Direct Drive Blower Motor, 1/4 HP (208-230V)
Magnifying glass
Hover image to zoom
$208.68 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
3.5 Amps
Product Highlight: Width (Inches)
4" Width

Description

–
D783 1 Speed 1625 RPM Condenser Fan & Direct Drive Blower Motor, 1/4 HP (208-230V)

Features:
  • Rotation: Electrically reversible
  • All-angle, sleeve bearing
  • Open construction
  • Automatic reset overload protection
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 4
  • Shaft (In.): 1/2 X 6
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 13 lbs.
  • OEM Replacement for Copeland 3047, 050-0238-00
  • Agency Approvals: UL, CSA

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

230V

208V

RPM:

1625

Speeds:

1

Amperage:

3.5

Enclosure Type:

Open Ventilated Air Over

Rotation:

Reversible

Bearings:

Sleeve

Width (Inches):

4"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Product Image of D783 1 Speed 1625 RPM Condenser Fan & Direct Drive Blower Motor, 1/4 HP (208-230V)
D783 1 Speed 1625 RPM Condenser Fan & Direct Drive Blower Motor, 1/4 HP (208-230V)
SKU: D783
Permanent Split Capacitor
1/4
230V
208V
1625
1
Permanent Split Capacitor
1/6
208/230V
1550
1

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy