Apply to be a TradeMaster!
Main product image of 5 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

5 MFD Oval Motor Run Capacitor (370V)

Brand:
Titan HD
SKU:
POC5A
Rating:
(0)
Q&A:
(0)
5 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$4.83 each
In Stock
In Stock
Get 76 Fri, Sep 11
Order by today, receive Friday
Shape
Oval
MFD
5
2312.54567.517.51015202530

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V
Product Highlight: MFD
5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
1.56" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

Product Type:

Capacitor

Voltage:

370V

MFD:

5

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

1.56"

Width (Inches):

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 5 MFD Oval Motor Run Capacitor (370V)
5 MFD Oval Motor Run Capacitor (370V)
SKU: POC5A
370V
5
Oval
370V
5
Oval

You May Also Need

30 MFD Round Motor Run Capacitor (370V)
SKU: PRC30A
Titan HD
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy