Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/6 HP, 1075 RPM)

Brand:
US Motors
SKU:
1859
Rating:
(1)
Q&A:
(0)
5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$158.47 each
In Stock
In Stock
Get 15 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

  • 140F Ambient Design
  • Bearing have All Angle Thrust System
  • Class B Insulation
  • Designed for use with 370V capacitors
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Continuous duty

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/6

RPM:

1075

Phase:

1

Amperage:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Shaft Diameter:

1/2"

Shaft Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/6 HP, 1075 RPM)
5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/6 HP, 1075 RPM)
SKU: 1859
(1)
Motor, Fan, PSC, 1/6, 6p, 1s, Rev, 01-0160
SKU: 01-0160

You May Also Need

30/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD305
Titan Pro

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I like this product

Excellent work nice purchase
GUILLLERMO
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy