Apply to be a TradeMaster!
Main product image of D934 1 Speed 825 RPM Condenser Fan Motor (208-230V)
Magnifying glass
Hover image to zoom

D934 1 Speed 825 RPM Condenser Fan Motor (208-230V)

Brand:
Fasco
SKU:
D934
Rating:
(0)
Q&A:
(0)
D934 1 Speed 825 RPM Condenser Fan Motor (208-230V)
Magnifying glass
Hover image to zoom
$248.30 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.9 Amps

Description

–
Used for vertical or horizontal shaft applications where the motor is located in the airstream

Features:
  • Automatic Overload
  • Single Phase
  • Permanent Split Capacitor
  • Reversible Rotation
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Totally Enclosed (TE)
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 4 1/3
  • Shaft (In.): 1/2 X 6
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Mount Type - Stud/Tapped Holes
  • Agency Approvals: UL, CSA

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

230V

208V

RPM:

825

Speeds:

1

Amperage:

1.9

Mount:

Extended Studs

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Width:

4-1/3"

Hertz:

60

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

48

Bearings:

Sleeve

Duty:

Continuous Air Over

Frequency:

140 Hz

Insulation Class:

B

Poles:

8

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Amperage
CURRENT ITEM
Product Image of D934 1 Speed 825 RPM Condenser Fan Motor (208-230V)
D934 1 Speed 825 RPM Condenser Fan Motor (208-230V)
SKU: D934
Permanent Split Capacitor
1/4
230V
208V
825
1.9
Permanent Split Capacitor
1/4
1/8
208/230V
825
2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy