Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor (208-230V, 1/4-1/8 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor (208-230V, 1/4-1/8 HP, 825 RPM)

Brand:
US Motors
SKU:
1874
Rating:
(5)
Q&A:
(0)
5.6" PSC Condenser Fan Motor (208-230V, 1/4-1/8 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$180.94 each
In Stock
In Stock
Get 22 Fri, Oct 30
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8, 1/4 HP
Product Highlight: Amperage
2 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

  • 140F Ambient Design
  • Bearings have all angle thrust system
  • Class B insulation
  • Designed for use with 370C capacitors
  • Extended studs
  • 36" leads
  • Hubless lead end
  • Drain holes both ends
  • Reversible rotation
  • Automatic reset thermal overload protector
  • Continuous duty

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/8

1/4

RPM:

825

Phase:

1

Amperage:

2

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" PSC Condenser Fan Motor (208-230V, 1/4-1/8 HP, 825 RPM)
5.6" PSC Condenser Fan Motor (208-230V, 1/4-1/8 HP, 825 RPM)
SKU: 1874
(5)

You May Also Need

5" Multi Horse Power Motor (208-230V, 1075 RPM, 1/8-1/12 HP)
SKU: 9722
Century

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Always shop first for my selections @ Supply House.

Best price and nice inventory of supplies. Fast delivery.
FH
N.W Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect on my Medallion AC unit.

Worked Perfect on my Medallion AC unit. Easy hook up. Been running strong for a few weeks now.
JayDiver
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job.

Fan motor nice quality fast shipping.
JZ
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would always buy from here

Works great easy to install. Everything I needed and when I had a question they got back to me immediately. Thank you!
Emmie
Goliad tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect, lower-cost replacement for Trane motor.

This motor costs a third of the trane replacement and has identical specs. Motor arrived quickly and customer service was very efficient.
RJ
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy