Apply to be a TradeMaster!
Main product image of 5.6" Condenser Motor (208-230V, 1/4HP, 825 RPM, Single Phase, 1 Speed, 1.7 Amps)
Magnifying glass
Hover image to zoom

5.6" Condenser Motor (208-230V, 1/4HP, 825 RPM, Single Phase, 1 Speed, 1.7 Amps)

Brand:
US Motors
SKU:
LX7931
Rating:
(1)
Q&A:
(0)
5.6" Condenser Motor (208-230V, 1/4HP, 825 RPM, Single Phase, 1 Speed, 1.7 Amps)
Magnifying glass
Hover image to zoom
$284.33 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
1.7 Amps

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/4

RPM:

825

Phase:

1

Amperage:

1.7

Speeds:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Mount:

Stud

Rotation:

CCWLE

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
CURRENT ITEM
Product Image of 5.6" Condenser Motor (208-230V, 1/4HP, 825 RPM, Single Phase, 1 Speed, 1.7 Amps)
5.6" Condenser Motor (208-230V, 1/4HP, 825 RPM, Single Phase, 1 Speed, 1.7 Amps)
SKU: LX7931
(1)
Permanent Split Capacitor
208/230V
1/4
825
1
Permanent Split Capacitor
208V
230V
1/4
825
1

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact fit

Replaced an Emerson motor on a condenser fan. Exact fit. Very happy.
handyman
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy