Apply to be a TradeMaster!
Main product image of 3/4" 860-QT-RP-FS Reduced Pressure Zone Assembly w/ 1/4-Turn Shutoff Valves & Flood Sensor
Magnifying glass
Hover image to zoom

3/4" 860-QT-RP-FS Reduced Pressure Zone Assembly w/ 1/4-Turn Shutoff Valves & Flood Sensor

Brand:
Febco
SKU:
F1312
Rating:
(0)
Q&A:
(0)
3/4" 860-QT-RP-FS Reduced Pressure Zone Assembly w/ 1/4-Turn Shutoff Valves & Flood Sensor
Magnifying glass
Hover image to zoom
$523.37 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
3/4"
1"
Body Pattern: 
Straight

This item replaces: 1312

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Straight

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683001 is recommended.

This 3/4 inch reduced pressure zone backflow preventer assembly prevents the reverse flow of high hazard (toxic) fluids found in the water from entering into the potable water supply due to backsiphonage and or backpressure. It is used in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants and it is also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. This assembly consists of a bronze body, threaded quarter turn ball valves, top mounted test cocks, spring loaded check valves, and a pressure differential relief valve. This backflow assembly contains a flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications.

Features:
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Bronze body with top entry access
  • Modular relief valve and check valves for easy maintenance
  • Quarter turn shutoff valves

Specs

–
Valve Type:

Quarter Turn Ball Valve

Body Pattern:

Straight

Product Type:

Backflow Preventer

Size:

3/4"

Weight (lbs):

5.8 lbs.

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
3/4" Lead Free Reduced Pressure Assembly for 975XL2FTw/ Male 45° Flare Fitting
SKU: 34-975XL2FT
3/4"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy