Shop Resideo Sale
Main product image of 3/4" 825Y-QT Quarter Turn Reduced Pressure Zone Assembly
Magnifying glass
Hover image to zoom

3/4" 825Y-QT Quarter Turn Reduced Pressure Zone Assembly

Brand:
Febco
SKU:
F825DBV
Rating:
(0)
Q&A:
(0)
3/4" 825Y-QT Quarter Turn Reduced Pressure Zone Assembly
Magnifying glass
Hover image to zoom
$629.99 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
3/4"1"1-1/4"1-1/2"2"
Body Pattern: 
Straight
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Body Pattern
Straight

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683006 is recommended.

This 3/4 inch Y pattern reduced pressure zone backflow preventer assembly prevents the reverse flow of high hazard (toxic) fluids found in the water from entering into the potable water supply due to backsiphonage and or backpressure. It is used in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants and is also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. This assembly consists of a bronze body, threaded quarter turn ball valves, test cocks, spring loaded Y pattern check valves, and one hydraulically dependent differential relief valve. This backflow assembly contains a flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications.

Features:
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Bronze body
  • Modular relief valve and check valves for easy maintenance
  • Quarter turn shutoff valves
Specifications:
  • Backflow Preventer Type: Reduced Pressure Zone Assembly
  • Body Finish: Rough Bronze
  • Body Material: Bronze
  • Body Pattern: Straight
  • Brand: FEBCO
  • Bypass: No
  • Bypass Size: Does Not Apply To Product
  • Cap And Tether: Yes
  • Disc Material: Does Not Apply To Product
  • Elbow Fitting: No
  • Hazard Protection Level: Health Hazard
  • Hot And Harsh Water: No
  • Hydrant Connection: No
  • Inlet Connection Size: 3/4 IN
  • Inlet Connection Size-Metric: 20 MM
  • Inlet Connection Type: Female Threaded
  • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Inlet Thread Type: NPT
  • Lead Free: NO
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-BAR: 12.00
  • Maximum Working Pressure-PSI: 175
  • Meter Type: No Meter
  • Minimum Temperature - Celsius: 0.00
  • Minimum Temperature-Fahrenheit: 32
  • Outlet Connection Size: 3/4 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Outlet Thread Type: NPT
  • Part Number: F825DBV
  • Polymer Coating: No
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Seat Material: Nitrile
  • Series: 825Y
  • Strainer: No

Specs

–
Connection Type:

FNPT

Body Pattern:

Straight

Valve Type:

Quarter Turn Ball Valve

Size:

3/4"

Weight (lbs):

11.5 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy