Apply to be a TradeMaster!
Main product image of 2" 825Y-QT Quarter Turn Reduced Pressure Zone Assembly w/ 1/4-Turn Shutoff Valve
Magnifying glass
Hover image to zoom

2" 825Y-QT Quarter Turn Reduced Pressure Zone Assembly w/ 1/4-Turn Shutoff Valve

Brand:
Febco
SKU:
F825HBV
Rating:
(20)
Q&A:
(0)
2" 825Y-QT Quarter Turn Reduced Pressure Zone Assembly w/ 1/4-Turn Shutoff Valve
Magnifying glass
Hover image to zoom
$1,541.04 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

This item replaces: 825HBV

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT, Female Threaded Connection
Product Highlight: Body Pattern
Straight

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683010 is recommended.

This 2 inch Y pattern reduced pressure zone backflow preventer assembly prevents the reverse flow of high hazard (toxic) fluids found in the water from entering into the potable water supply due to backsiphonage and or backpressure. It is used in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants and is also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. This assembly consists of a bronze body, threaded quarter turn ball valves, test cocks, spring loaded Y pattern check valves, and one hydraulically dependent differential relief valve. This backflow assembly contains a flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications.

Features:

  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Bronze body
  • Modular relief valve and check valves for easy maintenance
  • Quarter turn shutoff valves
  • Specs

    –
    Body Pattern:

    Straight

    Valve Type:

    Quarter Turn Ball Valve

    Connection Type:

    FNPT

    Female Threaded

    Product Type:

    Backflow Preventer

    Size:

    2"

    Weight (lbs):

    29 lbs

    Max Pressure (PSI):

    175

    Water Temperature:

    32°F to 140°F

    Hydrostatic Test Pressure:

    350 PSI

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 2" 825Y-QT Quarter Turn Reduced Pressure Zone Assembly w/ 1/4-Turn Shutoff Valve
    2" 825Y-QT Quarter Turn Reduced Pressure Zone Assembly w/ 1/4-Turn Shutoff Valve
    SKU: F825HBV
    (20)
    2"

    You May Also Need

    Product Reviews

    4.9 out of 20 reviews
    100% would recommend this product
    4.9
    out of 20 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    90%
    4 star
    10%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 20 reviews

    drips a lot sometimes, but okay

    Does the job.
    tjBoston
    Boston ma
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supply House Rocks!!

    Great product, great price. Supply House provides great service. They typically pull the order within an hour of ordering online, and always ship the day of the order.
    Tom
    Nashville
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very Satisfied

    This is used in my underground sprinking system. The service was great. Got the item in 2 days. Well packaged.
    Norm
    Tennessee
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very Pleased

    Quick shipping, fair price. Simple enough to install myself using existing parts and pieces. Got my irrigation system back up and running.
    JB
    CT
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The exact replacement I needed; a perfectly functional unit.

    I needed to replace my damaged anti-siphon for my home sprinkler system. The outdoor pipe system was designed around the size of this unit, so I ordered another one to replace it. After soldering the new unit in, it has proven to work without issue. There are no visible leaks from the unit thus far and I'm happy to be able to keep my lawn green without watering by hand every day.
    Lawn Father
    CO
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Bought this unit to replace a 25 year unit

    Proven design. After 25 years, the design has not changed and allowed for 1 to 1 swap.
    RichK
    Knoxville TN
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product & great price!!!

    Exact fitment and replacement for a leaking Assembly.
    Rich
    Chicago Area
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very good quality , free shipping, arrived in couple of days

    Plummer installed it. I use it for sprinkler system
    John
    Massachusetts
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    Right product, best price, delivered a day early !
    Paul
    Knoxville, Tennessee
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works like it should

    Too bad it is made in China. If I had known that I would have tried to find another brand not made in China.
    Terry
    Gallatin, TN
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy