The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" 825Y-QT Y Pattern Bronze Quarter Turn Reduced Pressure Zone Backflow Preventer Assembly w/ Backflow Flood Sensor
Magnifying glass
Hover image to zoom

1-1/2" 825Y-QT Y Pattern Bronze Quarter Turn Reduced Pressure Zone Backflow Preventer Assembly w/ Backflow Flood Sensor

Brand:
Febco
SKU:
F825GBV
Rating:
(20)
Q&A:
(0)
1-1/2" 825Y-QT Y Pattern Bronze Quarter Turn Reduced Pressure Zone Backflow Preventer Assembly w/ Backflow Flood Sensor
Magnifying glass
Hover image to zoom
$1,266.65 each
In Stock
In Stock
Get 1 Wed, Sep 9
Order by today, receive Wednesday
Size
1-1/2"
1-1/4"
Body Pattern
Straight

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT, Female Threaded Connection
Product Highlight: Body Pattern
Straight

Description

This 1 1/2 inch Y pattern reduced pressure zone backflow preventer assembly prevents the reverse flow of high hazard (toxic) fluids found in the water from entering into the potable water supply due to backsiphonage and or backpressure. It is used in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants and is also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. This assembly consists of a bronze body, threaded quarter turn ball valves, test cocks, spring loaded Y pattern check valves, and one hydraulically dependent differential relief valve. This backflow assembly contains a flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Bronze body
  • Modular relief valve and check valves for easy maintenance
  • Quarter turn shutoff valves
Specifications
  • Backflow Preventer Type: Reduced Pressure Zone Assembly
  • Body Finish: Rough Bronze
  • Body Material: Bronze
  • Body Pattern: Straight
  • Brand: FEBCO
  • Bypass: No
  • Bypass Size: Does Not Apply To Product
  • Cap And Tether: Yes
  • Disc Material: Does Not Apply To Product
  • Elbow Fitting: No
  • Hazard Protection Level: Health Hazard
  • Hot And Harsh Water: No
  • Hydrant Connection: No
  • Inlet Connection Size: 1 1/2 IN
  • Inlet Connection Size-Metric: 40 MM
  • Inlet Connection Type: Female Threaded
  • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Inlet Thread Type: NPT
  • Lead Free: NO
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-BAR: 12.00
  • Maximum Working Pressure-PSI: 175
  • Meter Type: No Meter
  • Minimum Temperature - Celsius: 0.00
  • Minimum Temperature-Fahrenheit: 32
  • Outlet Connection Size: 1 1/2 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Outlet Thread Type: NPT
  • Part Number: F825GBV
  • Polymer Coating: No
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Seat Material: Nitrile
  • Series: 825Y
  • Strainer: No

Specs

Body Pattern:

Straight

Connection Type:

FNPT

Female Threaded

Valve Type:

Quarter Turn Ball Valve

Product Type:

Backflow Preventer

Size:

1-1/2"

Weight (lbs):

26.5 lbs.

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1-1/2" 825Y-QT Y Pattern Bronze Quarter Turn Reduced Pressure Zone Backflow Preventer Assembly w/ Backflow Flood Sensor
1-1/2" 825Y-QT Y Pattern Bronze Quarter Turn Reduced Pressure Zone Backflow Preventer Assembly w/ Backflow Flood Sensor
SKU: F825GBV
(20)
1-1/2"

You May Also Need

200S-AL Single Piece Lift-Off Backflow Enclosure w/ 90W #30 Heat Cable
SKU: 200S-AL
Safe-T-Cover

Product Reviews

4.9 out of 20 reviews
100% would recommend this product
4.9
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

drips a lot sometimes, but okay

Does the job.
tjBoston
Boston ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House Rocks!!

Great product, great price. Supply House provides great service. They typically pull the order within an hour of ordering online, and always ship the day of the order.
Tom
Nashville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Satisfied

This is used in my underground sprinking system. The service was great. Got the item in 2 days. Well packaged.
Norm
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Pleased

Quick shipping, fair price. Simple enough to install myself using existing parts and pieces. Got my irrigation system back up and running.
JB
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The exact replacement I needed; a perfectly functional unit.

I needed to replace my damaged anti-siphon for my home sprinkler system. The outdoor pipe system was designed around the size of this unit, so I ordered another one to replace it. After soldering the new unit in, it has proven to work without issue. There are no visible leaks from the unit thus far and I'm happy to be able to keep my lawn green without watering by hand every day.
Lawn Father
CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought this unit to replace a 25 year unit

Proven design. After 25 years, the design has not changed and allowed for 1 to 1 swap.
RichK
Knoxville TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product & great price!!!

Exact fitment and replacement for a leaking Assembly.
Rich
Chicago Area
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality , free shipping, arrived in couple of days

Plummer installed it. I use it for sprinkler system
John
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Right product, best price, delivered a day early !
Paul
Knoxville, Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like it should

Too bad it is made in China. If I had known that I would have tried to find another brand not made in China.
Terry
Gallatin, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy