Apply to be a TradeMaster!
Main product image of 3/4" LF825Y-QT Quarter Turn Reduced Pressure Zone Assembly (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LF825Y-QT Quarter Turn Reduced Pressure Zone Assembly (Lead Free)

Brand:
Febco
SKU:
0683006
Rating:
(20)
Q&A:
(0)
3/4" LF825Y-QT Quarter Turn Reduced Pressure Zone Assembly (Lead Free)
Magnifying glass
Hover image to zoom
0683006 has been discontinued
Discontinued December 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" LF825Y-QT-RP-FS Lead Free Quarter Turn Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Brand:
Febco
SKU:F683006
(20)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
**Lead Free

Series LF825Y Lead Free, "Y" Pattern Design Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature a Lead Free* bronze body and threaded ball valve shutoffs. Maximum Working Pressure: 175psi (12.1 bar).

Specs

–
Product Type:

Backflow Preventer

Size:

3/4"

Weight (lbs):

11.5 lbs.

Lead Free:

Yes

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Lead Free
3/4"
Yes

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.9 out of 20 reviews
100% would recommend this product
4.9
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

drips a lot sometimes, but okay

Does the job.
tjBoston
Boston ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House Rocks!!

Great product, great price. Supply House provides great service. They typically pull the order within an hour of ordering online, and always ship the day of the order.
Tom
Nashville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Satisfied

This is used in my underground sprinking system. The service was great. Got the item in 2 days. Well packaged.
Norm
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Pleased

Quick shipping, fair price. Simple enough to install myself using existing parts and pieces. Got my irrigation system back up and running.
JB
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The exact replacement I needed; a perfectly functional unit.

I needed to replace my damaged anti-siphon for my home sprinkler system. The outdoor pipe system was designed around the size of this unit, so I ordered another one to replace it. After soldering the new unit in, it has proven to work without issue. There are no visible leaks from the unit thus far and I'm happy to be able to keep my lawn green without watering by hand every day.
Lawn Father
CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought this unit to replace a 25 year unit

Proven design. After 25 years, the design has not changed and allowed for 1 to 1 swap.
RichK
Knoxville TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product & great price!!!

Exact fitment and replacement for a leaking Assembly.
Rich
Chicago Area
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality , free shipping, arrived in couple of days

Plummer installed it. I use it for sprinkler system
John
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Right product, best price, delivered a day early !
Paul
Knoxville, Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like it should

Too bad it is made in China. If I had known that I would have tried to find another brand not made in China.
Terry
Gallatin, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?