Apply to be a TradeMaster!
Main product image of 3/4" LF850-QT-FZ Lead Free Double Check Valve Assembly w/ Freeze Sensor Connectivity
Magnifying glass
Hover image to zoom

3/4" LF850-QT-FZ Lead Free Double Check Valve Assembly w/ Freeze Sensor Connectivity

Brand:
Febco
SKU:
T683039
Rating:
(2)
Q&A:
(1)
3/4" LF850-QT-FZ Lead Free Double Check Valve Assembly w/ Freeze Sensor Connectivity
Magnifying glass
Hover image to zoom
$351.37 each
In Stock
In Stock
Get 2 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow

MANUALS (3)

Install Instructions

This item replaces: 0683039

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
This 3/4" small diameter lead free double check valve backflow preventer assembly is designed to prevent the backflow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as non-health hazards and for contaminants at the service line entrance. This assembly consists of a lead free body construction, NPT end connections, quarter turn ball valve shutoffs, top mounted test cocks, two in-line independent positive seating check modules, captured springs, and replaceable check discs and seats. The double check valve includes a freeze sensor for use with SentryPlus Alert® technology to signal when ambient temperature approaches the freeze threshold. Activated through an add-on connection kit, the sensor also triggers freeze alerts to facility personnel. Sensor activation requires purchase of an activation kit which can be connected to existing building and irrigation management systems.

Specifications:
  • Body Material: Lead Free Copper Silicon Alloy
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPT
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPT
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Series: LF850 Small

Specs

–
Size:

3/4"

Material:

Copper Silicon Alloy

Lead Free:

Yes

Connection Type:

Female Threaded

Max Pressure (PSI):

175

Max Temp (F):

140°F

Min Temp (F):

32°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 3/4" LF850-QT-FZ Lead Free Double Check Valve Assembly w/ Freeze Sensor Connectivity
3/4" LF850-QT-FZ Lead Free Double Check Valve Assembly w/ Freeze Sensor Connectivity
SKU: T683039
(2)
3/4"
Yes
3/4"
Yes

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The product was the same as the one I needed to replace.

The product fit like the original one, so it made easy to replace. I got it in great condition in a box and was not damaged.
Arnold
San Antonio, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described

So far so good only been installed far about 7 days
TSP
Santa Ynez, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be mounted in a vertical position?

Asked by rick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes see page 2. http://s3.supplyhouse.com/manuals/1299766140016/49949_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy