Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (7 sec. TFI)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (7 sec. TFI)

Brand:
Fenwal
SKU:
35-615926-203
Rating:
(1)
Q&A:
(0)
Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (7 sec. TFI)
Magnifying glass
Hover image to zoom
35-615926-203 has been discontinued
Discontinued February 17, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (7 sec. TFI), 8429-51
Brand:
Fenwal
SKU:842951
(0)
Order by 6PM, receive 9 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Natural Gas, Manufactured, Propane

Description

–
  • Safe Start and full-time flame sensing
  • Specs

    –
    Product Type:

    Ignition Control

    Ignition Type:

    Direct Spark Ignition

    Voltage:

    24V

    Temperature Range (F):

    -40°F to 176°F

    Flame Sense:

    0.7 minimum

    Trial For Ignition:

    7 Seconds

    Fuel Type:

    Natural Gas

    Manufactured

    Propane

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Worked great

    Item was in stock and received the next day. I have ordered from supply house.com before great service
    pozzalo
    Brooklyn N.Y
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?