Apply to be a TradeMaster!
Main product image of Intermittent Pilot Ignition Control, 24v w/ 4 sec. Prepurge (50 sec. TFI)
Magnifying glass
Hover image to zoom

Intermittent Pilot Ignition Control, 24v w/ 4 sec. Prepurge (50 sec. TFI)

Brand:
Fenwal
SKU:
35-63J101-415
Rating:
(0)
Q&A:
(0)
Intermittent Pilot Ignition Control, 24v w/ 4 sec. Prepurge (50 sec. TFI)
Magnifying glass
Hover image to zoom
35-63J101-415 has been discontinued
Discontinued November 17, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
All-Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module
SKU:50D50U-843
(1)
Order by today, receive 24 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Ignition Type
Intermittent Pilot
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Natural Gas, Propane, Manufactured

Description

The Fenwal 35-63 "J" Series provides all the features, performance and reliability of our 35-63 Series 24 VAC intermittent pilot (spark-to-pilot) ignition control in a Johnson Controls format. Designed to directly replace the Johnson G77x Series, the Fenwal 35-63J matches the footprint, mounting hole pattern, and wiring connections of the discontinued Johnson series.

Features
  • Drop-in replacement for JCI G77x series
  • Safe Start and full-time flame sensing
  • Custom prepurge and interpurge timings
  • Multiple trials for ignition
  • Diagnostic LED using Fenwal fault codes
  • Three ground terminals for ease of wiring
  • Remote or local flame sense options
  • Automatic 5 min or 1 hour reset after lockout options

Specs

Product Type:

Ignition Control

Ignition Type:

Intermittent Pilot

Voltage:

24V

Temperature Range (F):

-40°F to 176°F

Flame Sense:

0.3 Microampere

Fuel Type:

Natural Gas

Propane

Manufactured

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Intermittent Pilot Ignition Control, 24v w/ 4 sec. Prepurge (50 sec. TFI)
Intermittent Pilot Ignition Control, 24v w/ 4 sec. Prepurge (50 sec. TFI)
SKU: 35-63J101-415

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.