Apply to be a TradeMaster!
Main product image of 5" x 4" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

5" x 4" Flexible Coupling (Clay to Cast Iron or PVC)

Brand:
Fernco
SKU:
1002-54
Rating:
(3)
Q&A:
(0)
5" x 4" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$15.19 each
BOX UP & SAVE 5%
$144.10 box of 10
$14.41 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 5" Clay to 4" Cast Iron or PVC.

Features:
  • Made of an elastomeric compound that meets the requirements of ASTM #D5926, C1173.
  • Leak-proof, root-proof and resistant to chemicals, uv rays, fungus growth, and normal sewer gases
  • Stainless steel clamps are corrosion-resistant and rust-proof

Specs

–
Size:

5" x 4"

Product Type:

Coupling

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-54
Fernco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works for Fantech RN 4 EC!!!

If you have a random mitigation fan from Fantech RN 4 ec, it needs two 6" couplings. However, you CANNOT use 6" PVC couplings because those pipes have a 6.625" outer diameter. You must use coupling for a pipe with an OUTER diameter of 6". 5" clay pipe is correct. This coupling WILL connect the Fantech RN 4 EC to a 4" PVC.
Eyal
Boulder, CO
4 years ago
Was this review helpful to you?

i needed this odd product and supply house.com had it

worked great was hard to find locally, glad i found this fast easy website thank you very much
shigpipe
central pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product, I would buy again

Nice
Joe
Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy