Apply to be a TradeMaster!
Main product image of 3" x 3" Strong Back PVC Shielded Coupling (Connects Cast Iron and PVC)
Magnifying glass
Hover image to zoom

3" x 3" Strong Back PVC Shielded Coupling (Connects Cast Iron and PVC)

Brand:
Fernco
SKU:
1056-33RC
Rating:
(4)
Q&A:
(0)
3" x 3" Strong Back PVC Shielded Coupling (Connects Cast Iron and PVC)
Magnifying glass
Hover image to zoom
$25.30 each
In Stock
In Stock
Get 285 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
3" x 3" strong back PVC shielded coupling that connects cast iron and PVC

Connection Type
  • Underground
  • Cast Iron connecting to Cast Iron
  • Cast Iron connecting to Lead
  • Cast Iron connecting to Plastic
  • Cast Iron connecting to Steel
  • Lead connecting to Cast Iron
  • Lead connecting to Lead
  • Lead connecting to Plastic
  • Lead connecting to Steel
  • Plastic connecting to Cast Iron
  • Plastic connecting to Lead
  • Plastic connecting to Plastic
  • Plastic connecting to Steel
  • Steel connecting to Cast Iron
  • Steel connecting to Lead
  • Steel connecting to Plastic
  • Steel connecting to Steel

Specs

–
Product Type:

Coupling

Size:

3" x 3"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3" x 3" Strong Back PVC Shielded Coupling (Connects Cast Iron and PVC)
3" x 3" Strong Back PVC Shielded Coupling (Connects Cast Iron and PVC)
SKU: 1056-33RC
(4)
3" x 3"
3"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Love Supplyhouse

Always have what I need , good quality and fast shipping.
John
Westwood nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

A real time saving product
Denny
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, high quality product

Bought to connect pvc to cast iron. Much better quality than the big box stores had in stock.
T
Columbia, md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and good product

Arrived fast and worked great for a transition.
Shawn
Denver, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy