Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)

Brand:
Fernco
SKU:
1056-150RC
Rating:
(1)
Q&A:
(1)
1-1/2" x 1-1/2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom
$19.71 each
In Stock
In Stock
Get 125 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
1-1/2" x 1-1/2" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)

Connection Type
  • Underground
  • Cast Iron connecting to Cast Iron
  • Cast Iron connecting to Lead
  • Cast Iron connecting to Plastic
  • Cast Iron connecting to Steel
  • Lead connecting to Cast Iron
  • Lead connecting to Lead
  • Lead connecting to Plastic
  • Lead connecting to Steel
  • Plastic connecting to Cast Iron
  • Plastic connecting to Lead
  • Plastic connecting to Plastic
  • Plastic connecting to Steel
  • Steel connecting to Cast Iron
  • Steel connecting to Lead
  • Steel connecting to Plastic
  • Steel connecting to Steel

Specs

–
Product Type:

Coupling

Size:

1-1/2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Fernco
1-1/2"

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" Quik Cap
SKU: QC-102
Fernco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great fit,

I received a great fit, delivery and price from Supply House. What more can you ask for,
JZ
Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's the maximum test pressure on these?

Asked by skarai 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. The maximum test pressure on this would be 4.3 PSI.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy