Apply to be a TradeMaster!
Main product image of 2" Flexible Coupling (PVC Socket to PVC Socket)
Magnifying glass
Hover image to zoom

2" Flexible Coupling (PVC Socket to PVC Socket)

Brand:
Fernco
SKU:
1060-22
Rating:
(2)
Q&A:
(0)
2" Flexible Coupling (PVC Socket to PVC Socket)
Magnifying glass
Hover image to zoom
$11.75 each
BOX UP & SAVE 5%
$222.20 box of 20
$11.11 each
In Stock
In Stock
Get 5 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
This coupling transitions a 2" PVC Socket to a 2" PVC Socket

Application:
  • Drain,
  • Sewer
  • Vent Piping
  • Waste

Dimensions:

  • Overall Length: 2.7"
  • Overall Width: 4"

Specs

–
Product Type:

Coupling

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Flexible Coupling (PVC Socket to PVC Pipe)
SKU: 1059-22
Fernco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good for tight clearance remodel work

Allows connection from existing fitting's hub to a new fitting's hub, thus allowing minimal clearance connections which can be critical when adding connections to existing plumbing in crowded spaces. Also, markings on outside allow for shortening rubber to minimum necessary length. These have saved me several times.
Jess
Cherokee, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these things

Love these sleeves. Save tons of time. No glue, so easy to use.
Reuel
Alabama
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy