Apply to be a TradeMaster!
Main product image of 1-1/2" Flexible Coupling (PVC Socket to PVC Socket)
Magnifying glass
Hover image to zoom

1-1/2" Flexible Coupling (PVC Socket to PVC Socket)

Brand:
Fernco
SKU:
1060-150
Rating:
(0)
Q&A:
(0)
1-1/2" Flexible Coupling (PVC Socket to PVC Socket)
Magnifying glass
Hover image to zoom
$13.29 each
BOX UP & SAVE 5%
$251.80 box of 20
$12.59 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Application:

  • Drain,
  • Sewer
  • Vent Piping
  • Waste

Dimensions:

  • Overall Length: 2.25"
  • Overall Width: 4"

Specs

–
Product Type:

Coupling

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy