Apply to be a TradeMaster!
Main product image of 2" Flexible Coupling (PVC Socket to PVC Pipe)
Magnifying glass
Hover image to zoom

2" Flexible Coupling (PVC Socket to PVC Pipe)

Brand:
Fernco
SKU:
1059-22
Rating:
(1)
Q&A:
(0)
2" Flexible Coupling (PVC Socket to PVC Pipe)
Magnifying glass
Hover image to zoom
$13.11 each
BOX UP & SAVE 5%
$247.80 box of 20
$12.39 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Application:

  • Drain,
  • Sewer
  • Vent Piping
  • Waste

Dimensions:

  • Overall Length: 4"
  • Overall Width: 2.72"

Specs

–
Product Type:

Coupling

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

2" Flexible Coupling (Plastic Socket to Plastic Pipe)

I used it to expend a 2 inch pvc shower drain pipe. the price and shipping was the best I have seen on line.
tiger785
Wakefield MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy