Shop Resideo Sale
Main product image of 1-1/2" x 1-1/4" ProFlex Coupling (Cast Iron, PVC, Steel to Copper or 1" PVC)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/4" ProFlex Coupling (Cast Iron, PVC, Steel to Copper or 1" PVC)

Brand:
Fernco
SKU:
3001-1125
Rating:
(5)
Q&A:
(0)
1-1/2" x 1-1/4" ProFlex Coupling (Cast Iron, PVC, Steel to Copper or 1" PVC)
Magnifying glass
Hover image to zoom
$13.49 each
BOX UP & SAVE 5%
$306.24 box of 24
$12.76 each
In Stock
In Stock
Get 56 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/4"

Description

–
This fitting connects 1-1/2" Cast Iron, Plastic or Steel to Copper or 1" Plastic.

Specifications:
  • .012" stainless steel shield
  • 301 Stainless Steel Clamp Bands
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S. Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60 lb-in
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

1-1/2" x 1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to Copper)
SKU: 3007-33
Fernco

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent Chat service !

Was not sure what the exact part I needed was called .Or if it existed at all . Described what I thought I needed. In two minutes they found correct item and it was on the way ! This was a relief to me because my project would have not connected to the drain without it. Usually, people do not know how to help on chat and they are frustrating to deal with. I will go here first from now on and hope this type of service continues!
DIY Man
Herkimer ,NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes was idle for setting a bidet

It was idle for setting a bidet with an in the floor trap roughing
Black
New York City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality from Fenco/Proflex

Perfect coupler to transition from 1-1/4" copper to 1-1/2 Sch 40 PVC DWV.
Mike
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old Copper to New PVC

This was "hard to find", but exactly what I needed to connect old 1-1/4" copper bathroom lav to new 1-1/2" PVC (yep, you're not supposed to reduce but this is old building McGayver time and it worked great!) Tight. No leaks.
PerchUp
Portsmouth NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Couldn't find this at the big box stores. Found the part number on the MFG website and ordered it here. Showed up a day early too.
Jess
Utah
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy