Shop Resideo Sale
Main product image of 1.5" x 1.5" ProFlex Coupling (Cast Iron, PVC, Steel to Tubular)
Magnifying glass
Hover image to zoom

1.5" x 1.5" ProFlex Coupling (Cast Iron, PVC, Steel to Tubular)

Brand:
Fernco
SKU:
3002-150
Rating:
(2)
Q&A:
(0)
1.5" x 1.5" ProFlex Coupling (Cast Iron, PVC, Steel to Tubular)
Magnifying glass
Hover image to zoom
$15.13 each
BOX UP & SAVE 12%
$321.36 box of 24
$13.39 each
In Stock
In Stock
Get 21 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2"

Description

–
Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

1-1/2" x 1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" x 1.5" ProFlex Coupling (Cast Iron, PVC, Steel to Tubular)
SKU: 3002-215
Fernco

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good for connecting lead pipe to PVC

Good for 1.5 inch outside diameter lead pipe to 1.5 inch nominal PVC.
Skylar
MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked great

No comment
jack
Cleve, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy