Apply to be a TradeMaster!
Main product image of 1-1/2" MPT x 1-1/2" or 1-1/4" Sump Pump Check Valve
Magnifying glass
Hover image to zoom

1-1/2" MPT x 1-1/2" or 1-1/4" Sump Pump Check Valve

Brand:
Fernco
SKU:
CV-150T
Rating:
(1)
Q&A:
(1)
1-1/2" MPT x 1-1/2" or 1-1/4" Sump Pump Check Valve
Magnifying glass
Hover image to zoom
$19.56 each
BOX UP & SAVE 4%
$450.24 box of 24
$18.76 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/4", 1-1/2" x 1-1/2"
Product Highlight: Material
Thermoplastic

Description

–
Fernco check valves allow for the unrestricted flow of water up and out through the pipes, but when the pump turns off, the water in the pipes doesn't flow backwards back into the sump pit causing more work and wear on the sump pump.

Features:
  • Installs with Fernco flexible couplings for fast and easy installation
  • Full flow positive sealing flapper design
  • Heavy duty for long life
  • Eliminates backflow and wear on pump
  • Durable thermoplastic body

Specs

–
Application:

Plumbing

Size:

1-1/2" x 1-1/4"

1-1/2" x 1-1/2"

Material:

Thermoplastic
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
You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The orifice is small

I don't want to use this on my sump pump because the size of the opening the water goes through inside the fitting is less than an inch. The sump pump instructions say specifically NOT to put on a fitting or pipe that is smaller than the pump's output size. It just seems like a bad idea.
Caryatid
Denver, CO
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this have two separate outflow fittings? I need just a 1 1/2 by 1 1/2 fitting.

Asked by John 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This sump pump coupling check valve can connect with either 1-1/4" OR 1-1/2" drain pipe on CV-125T, CV-150T and CV-150 model sump pumps. The measurements are 1-1/2" male pipe thread x 1-1/2" or 1-1/4".

Was this review helpful to you?