Shop Resideo Sale
Main product image of 4" Toilet Seal
Magnifying glass
Hover image to zoom

4" Toilet Seal

Brand:
Fernco
SKU:
FTS-4A
Rating:
(7)
Q&A:
(0)
4" Toilet Seal
Magnifying glass
Hover image to zoom
$6.00 each
In Stock
In Stock
Get 59 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Designed to seal the toilet to a 4" toilet flange installed on 4" drain pipe. Ideal for most 4" Closet Wall Carriers.

Features:
  • A strong, flexible adhesive creates a positive seal to the bottom of the toilet
  • Size dimension accommodates floors raised above the toilet flange by up to 3/4"
  • Flexible ribs form a tight, positive seal to the inside of the drain pipe
  • NO MORE GUESSING if there is a seal with the bottom of the toilet like with wax rings

Specifications:
  • Conforms to ASTM A 1045
  • Seals on floors raised above the flange by up to 3/4"
  • No need for flange risers or stacked wax rings
  • Ideal for in-floor radiant heat installations
  • Impervious to mold and mildew
  • Centers itself and the toilet to the drain
  • Will not melt or freeze in the temperature extremes of your truck
  • Toilet can be removed and reinstalled with the same Fernco Wax Free Toilet Seal still attached
  • Made of flexible PVC and will move with a wobbly toilet

Specs

–
Application:

Plumbing

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Premium Tight Seal Toilet Gasket 1-1/8" Thick
SKU: PT-418
Sani Seal

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I now have these on all 3 toilets, no more wax!

Clean it good and it will stick. Works even on uneven lead to cast drain pipe.
jaymod
TX
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again and again as needed

Seems like a much better seal then the wax used in the past. If bowl loosens a drop still sealed.
Joe
Long Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product Make Sure You Get The Right One Though

Fts-4 Fits A 4 Inch Inside Diameter. The Flange Is Glued OVER The 4" Pipe. Fts-4cf Fits 3 1/2" Inside Diameter. The Flange Is Glued Inside The 4" Pipe
The Sewer Guru
Grant Nebraska
4 years ago
Was this review helpful to you?

Great product

It fit like a glove and stop the leak, good product I recommend
Henrique
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, so good.

I've had wax seal problems due to proir addition of flooring finishes without an adjustment to the flange height. After trying several options, I found this item. It's installed and I'm happy with the result.
John
Joppa, Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

I like these a lot. They are easy to install and you don't have the mess that you do with wax ring seals.
Travestor
Santa Clara, California
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leakless seal

Great for broken flanges in that situation where you can't depend on a wax seal. Clean the bottom of the toilet (very good) for the glue to stick. You won't come back on this one.
Runner
North Augusta, SC
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy