Apply to be a TradeMaster!
Main product image of 3" Toilet Seal
Magnifying glass
Hover image to zoom

3" Toilet Seal

Brand:
Fernco
SKU:
FTS-3
Rating:
(20)
Q&A:
(0)
3" Toilet Seal
Magnifying glass
Hover image to zoom
$5.92 each
In Stock
In Stock
Get 274 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Designed to seal the toilet to a 3" toilet flange installed on 3" drain pipe.

Features:
  • A strong, flexible adhesive creates a positive seal to the bottom of the toilet
  • Size dimension accommodates floors raised above the toilet flange by up to 3/4"
  • Flexible ribs form a tight, positive seal to the inside of the drain pipe
  • NO MORE GUESSING if there is a seal with the bottom of the toilet like with wax rings

Specifications:
  • Conforms to ASTM A 1045
  • Seals on floors raised above the flange by up to 3/4"
  • No need for flange risers or stacked wax rings
  • Ideal for in-floor radiant heat installations
  • Impervious to mold and mildew
  • Centers itself and the toilet to the drain
  • Will not melt or freeze in the temperature extremes of your truck
  • Toilet can be removed and reinstalled with the same Fernco Wax Free Toilet Seal still attached
  • Made of flexible PVC and will move with a wobbly toilet

Specs

–
Application:

Plumbing

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 20 reviews
100% would recommend this product
4.75
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
5%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Only seal I use

I consider this Fernco seal to be the guaranteed perfect solution to toilet installs. The seal tightly seals to a perfectly clean bottom on the toilet. And then the barbs perfectly seal the 3" PVC. In my humble opinion, one can't ask for more...and a wax seal can't compete. Plus, it is very affordable. As I recall, bleach products can damage it, so consider or check on that. Also, if your toilet flange is on top of the tile, as it should be, then there is a hard "lip" on this seal that can keep some bidets/toilets from fully seating onto the floor; a slight, say, 1/4" lift...which will require shimming. It all depends on how recessed the toilet's bottom connection is. I find the permanent solution worth the shimming, if required, plus it is not uncommon for shimming to be require in any case.
VS

Most Liked Negative Review

Wrong thing for what I needed

I installed this for a wall discharge toilet. The problem was that the fitting in the wall was an elbow so the part of this seal that went into the wall hit the elbow and clamped it down. This stuck to the toilet like crazy. But due to the limited depth that I had it did not work. I can see where this would be great for a floor mounted toilet that had enough depth. If your floor mounted has a quick elbow this might not be the part for you.
Showing 1-10 of 20 reviews

Only seal I use

I consider this Fernco seal to be the guaranteed perfect solution to toilet installs. The seal tightly seals to a perfectly clean bottom on the toilet. And then the barbs perfectly seal the 3" PVC. In my humble opinion, one can't ask for more...and a wax seal can't compete. Plus, it is very affordable. As I recall, bleach products can damage it, so consider or check on that. Also, if your toilet flange is on top of the tile, as it should be, then there is a hard "lip" on this seal that can keep some bidets/toilets from fully seating onto the floor; a slight, say, 1/4" lift...which will require shimming. It all depends on how recessed the toilet's bottom connection is. I find the permanent solution worth the shimming, if required, plus it is not uncommon for shimming to be require in any case.
HotinTN
Tennessee
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All I use

This seal is the perfect solution to a permanent toilet seal. The only issues seem to be that the hard "lip", that ends up on top of the toilet flange, in the floor, makes a bidet sit "proud" compared a wax seal. Seats perfectly w/ a regular tiolet as a toilet bottom is higher from the floor than a bidet, apparently. I simply shim/caulk the bidets. Also, I believe one can't use bleach products, i.e., the blue hanging cleaners or any product with bleach in it, but I might be wrong, check the package as to whether bleach is allowed. But let me say that it is a permanent, never leaks, tight solution to installing a toilet to the drain. The seal's glue to the unit is strong and the barbed fitting into the flange is tight.
HotinTN
Tennessee
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only seal I use...

Eliminates the wax ring and its issues. The glue it uses to attach to the toilet is heavy-duty. And the barb-end tightly seals to the 3" PVC. it is the perfect solution for most brands of toilets. However, we also used it with our two Casta Diva toilets and the bottom toilet "throat" is too low on those, if one uses this Fernco seal. The Fernco has a rigid "shoulder" that limits how much it can compress. We are about one toilet shim too high so we just shim and caulk it, but be aware. Other than that, an awesome product.
HotinTN
Franklin TN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glue is very weak

I like this flange but the glue is weak. It came apart very easily. I had to resort to another adhesive. Seems to be holding well so far but time will tell.
Ricki
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fernco 3" toilet seal

This is the best seal for your toilet, never leaks and no wax seal needed.
jim
west jordan, utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

best method i found so far. makes install very easy, can reset if needed. I assume that if the sticky glue doesn't matter once it is in place than it should be nearly impossible to ever have a problem.
Andy
York Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great.

Easy to install and no more leaks!
JABIT
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution to toilet sealing

I have never had one of these fail. Whereas wax rings can easily fail upon installing or at any time thereafter. Easy to mount to toilet...the glue on this item is serious. I do spray non-stick spray (vegetable oil) on the barbs to help it slide in easily. If placed on the toilet exactly, it also helps align the toilet. Solves my toilet sealing issues, permanently. And it is not expensive and is well-made.
HotinTN
Franklin TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product
Michael
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

better than there wax ring

Easy to use and I feel more confident in setting the toilet with this seal than the traditional wax ring.
Luke Skywalker
Gorham, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy