Apply to be a TradeMaster!
Main product image of 4" Multi-Tite Pipe Gaskets
Magnifying glass
Hover image to zoom

4" Multi-Tite Pipe Gaskets

Brand:
Fernco
SKU:
SVG-4
Rating:
(2)
Q&A:
(0)
4" Multi-Tite Pipe Gaskets
Magnifying glass
Hover image to zoom
$5.94 each
In Stock
In Stock
Get 188 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
4" Multi-Tite Pipe Gaskets

Specifically designed for connecting service weight pipe hub to service weight pipe spigot.

Features:
  • Multi rings aid in an easy installation
Specifications
  • Meets ASTM C564

Specs

–
Product Type:

Gasket

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 4" Multi-Tite Pipe Gaskets
4" Multi-Tite Pipe Gaskets
SKU: SVG-4
(2)
Gasket
4"

You May Also Need

3" Multi-Tite Pipe Gaskets
SKU: SVG-3
Fernco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great company Great Prices Fast shipping

Great company, I have bought from them before. Always fast shipping, exactly what I ordered, and great prices also.
Jim DreamWorks Home Builder
Austin Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a fernco or boot, for inside the hub

these are great for the purpose they serve but are difficult. and often it can be avoided using these by rather using fernco's and just keeping some of the old pipe to attach to. but sadly at times there's no shortcut and you need to transition pipe from inside the hub of cast-iron. these multi-tite gaskets are sometimes referred to as donuts, and in my area of southwest georgia they are often called "Jiffee joints". they are not easy to use sure, its hard, removing the old pipe is hard, drilling the lead is hard, a torch to melt it enough to get everything pulled out clean is hard. and then just to gets these in some use silicone, i prefer just dish soap to lubricate enough to slide in and seal it and thats a battle and a half. have a hammer nearby. bevel the start of your pvc pipe so you can get it started in the gasket and be prepared for a fight but once its in. its a great fitting...insert into the cast hub first and then the PVC inside.
goodman construction
albany, ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy