Apply to be a TradeMaster!
Main product image of 4" Multi-Tite Service Weight Gasket
Magnifying glass
Hover image to zoom

4" Multi-Tite Service Weight Gasket

SKU:
V95004
Rating:
(8)
Q&A:
(1)
4" Multi-Tite Service Weight Gasket
Magnifying glass
Hover image to zoom
$5.39 each
BOX UP & SAVE 8%
$298.80 box of 60
$4.98 each
In Stock
In Stock
Get 120 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
  • Multi rings on outside make this gasket the easiest to install
  • Meets ASTM Standard C564
  • Specs

    –
    Product Type:

    Gasket

    Size:

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Product Type
    Size
    CURRENT ITEM
    Product Image of 4" Multi-Tite Service Weight Gasket
    4" Multi-Tite Service Weight Gasket
    SKU: V95004
    (8)
    Gasket
    4"

    You May Also Need

    4" Seal Gasket Extra Heavy
    SKU: XH-9004
    Charlotte

    Product Reviews

    5 out of 8 reviews
    100% would recommend this product
    5
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    will buy again

    Good seal
    part timer
    michigan
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Definitely would buy this product again. Worked perfectly

    Perfect application to convert from bell and spigot to pvc.
    Mike the plumber
    Boynton Beach,FL
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice! Exactly what I needed!

    Great product! Great service! 100 % Satisfied!
    Marty
    Sweet Home OR
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great product, great price, reasonable shipping costs

    This was absolutely the best option from building a septic out of 55 plastic drums. A size or pattern to accommodate the installation, would have been nice, but with a little common since and a jig saw I managed to get a very tight fit to hold the 4 inch PVC pipe into the drum. These were just like the picture and shipping was fast. They worked perfect for me. I would buy these again from SupplyHouse.com again with out hesitation.
    The rancher
    Central Fl
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    This sewer pipe gasket for the cleanout was the exact replacement at a resonable price.
    Hunter
    Pennsylvania
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product and good value

    This was the perfect gasket to complete my project. The price was amazing and shipping was fast and easy.
    Bob the Builder
    Moncks Corner SC
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Product

    Excellent
    CHC
    Houston, Tx
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Perfect Fit
    Charles
    Hockley Tx
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what is the inside dimension on the V95-004. Need to install a closet flange.

    Asked by ron 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The inside diameter of this gasket measures 4-1/16"

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy