Pros, Join Our TradeMaster Program!
Description
Protect your HVAC system, home and family with an ozone free Duo Air Purification System, which features PROCell™ photocatalytic oxidation and AirFresh™ carbon odor absorption technologies. Field Controls’ Duo air purification systems are proven IAQ solutions that are ozone free, have 6 patents, are compact and easy to install. The Duo combines PRO-CELL and AirFresh technologies for optimal whole house air purification by neutralizing airborne pathogens, deconstructing volatile organic compounds, and reducing odors in any home.

Features:
  • PRO-Cell™ is an exclusive Photo-Reactive Oxidation process that transforms the odors and volatile organic compounds (VOCs) into harmless, odorless water vapor and carbon dioxide.
  • AirFresh™ Carbon Odor Absorption uses activated carbon technology to trap VOCs and reduce odors.
  • Powerful UVC germicidal light eliminates airborne bacteria, viruses, mold and fungi.
  • Twist-n-Lock™ safety switch turns the unit off when replacing the lamp. (UV16 ballast head models)
  • 2 year lamp life efficiency


Homeowner Benefits
  • Purifies Indoor Air
  • Removes 80% of VOCs
  • Eliminates 93.6% of germs
  • Neutralizes 88% of odors
  • Increases Efficiency & Reduces AC costs
  • Keeps A-coil free of fungi, mold & toxic organics
  • Allows AC to run more efficiently
  • Greatly reduces maintenance costs

Contractor Benefits:
  • Fast & Simple to install
  • No additional parts required
  • 5 models: Three 24v and two 120v
  • Twist-n-Lock built-in safety switch (UV16 ballast head models)
  • Easy lamp replacement
  • Compatible with galvanized duct work and duct board systems
Read more
Manuals (2)
Specs
Product Type:
UV Air Purifier
Voltage:
24v
Max Airflow (CFM):
2000
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.