Apply to be a TradeMaster!
Main product image of Job Link System Pressure Probe
Magnifying glass
Hover image to zoom
Job Link System Pressure Probe
Magnifying glass
Hover image to zoom
$142.80 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece JL3PR Job Link System Pressure Probe
Wireless pressure probe with angled fitting for quick access to service ports and charge verification in the Job Link app.

What's in the Box
  • JL3PR wireless pressure probe
  • 2 x AAA Batteries
  • 2 x Replacement Gaskets

Key Benefits & Features
  • 45° swivel fitting improves clearance on tight ports
  • Auto-cal at power-on for consistent readings
  • A2L-compatible design
  • 1000 ft line-of-sight wireless range to Job Link app

Performance Specs & Compatibility
  • Pressure range: 0 to 580 psig (typical); overload to 800 psig
  • Best accuracy: +/-1 psig (typical)
  • Wireless: Bluetooth to Job Link System
  • Power: replaceable battery

Why the JL3PR Stands Out
  • Fast, hose-light setup for SH/SC and charge checks.

Related Products
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

JL3 Job Link System Dual Port Manometer Probe Kit
SKU: JL3KM2
Fieldpiece

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

I love this probe it makes everything so much better
Samual
Phoenix
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not disappoint

Purchased the probe to save me time and the hassle of dragging my manifold when I just need to verify some reading. Accurate easy to use, the added benefit is not dealing with refrigerant burns, the no lose refrigerant comes in super handy. Great product highly recommended
Early B
Fayetteville NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy