Shop Resideo Sale
Main product image of  3/8" ODF Inline Check Valve w/ Flare Nuts
Magnifying glass
Hover image to zoom

3/8" ODF Inline Check Valve w/ Flare Nuts

Brand:
Firomatic
SKU:
12420
Rating:
(5)
Q&A:
(0)
 3/8" ODF Inline Check Valve w/ Flare Nuts
Magnifying glass
Hover image to zoom
$44.79 each
In Stock
In Stock
Get 158 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
ODF Connection

Description

–
The check valves are used to prevent ‘back-flow’ in fuel oil lines. They have Viton® equivalent seal.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

–
Application:

Accessory

Product Type:

Valve

Size:

3/8"

Connection Type:

ODF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Brass Short Flare Nut
SKU: FLSN038
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Definitely would buy this check valve again if needed.

Fair price and fast shipping. Works as it should and very easy to install. NO brainer.
NAD
N.Y
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I only need one

It was put on the fuel tank to keep the fuel from going back into the tank and having to bleed the lines over and over again, so hopefully this will take care of the problem.
Shirley
Worcester Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT place to get help and correct parts

MY part came as expected and got great service
KIDD
Richford VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works.

working well. Installed on the fuel line to my oil furnace to prevent siphoning back to the fuel tank when it is off for long periods. No more having to bleed the pump.
E.D.
Thompson Falls, Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fire-safety fusible check valve easy to install

Obviously, install this with the arrow in the right direction, but otherwise it comes with two flare nuts for standard 45-degree SAE flares for copper tubing or pipe. I decided to place mine just downstream of the filter from the tank, before the filter for the furnace, since I have a valve located on the furnace as well as the tank and really don't need to isolate anything - this is just for me to sleep easier at night.
GermanShephed
Tipp City, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy