Apply to be a TradeMaster!
Main product image of Complete Universal Toilet Tank Repair Kit For 2-Inch Flush Valve Toilets
Magnifying glass
Hover image to zoom

Complete Universal Toilet Tank Repair Kit For 2-Inch Flush Valve Toilets

SKU:
400AKRP10
Rating:
(5)
Q&A:
(0)
Complete Universal Toilet Tank Repair Kit For 2-Inch Flush Valve Toilets
Magnifying glass
Hover image to zoom
$32.97 each
BOX UP & SAVE 10%
$297.80 box of 10
$29.78 each
In Stock
In Stock
Get 162 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
  • Everything needed to make your toilet run like new!
  • Easy-to-install, simple instructions included
  • Universal design fits most toilet models
  • Fits 2” flush valve toilets
  • 400A toilet fill valve adjusts easily from 9” – 14”
  • PerforMAX 2” Adjustable water-saving toilet flapper included
  • Replaces inefficient fill and flush valves, leaky flappers, and broken toilet handles
  • 5-year warranty
  • Engineered to restore or increase overall toilet performance

Specs

–
Type:

Toilet Repair Assembly

Warranty:

5 Year

Application:
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
You May Also Need

Complete Toilet Repair Kit
SKU: PRO45K
Fluidmaster

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

full kit, will hold for next time -

not to fit one piece toilets, will save for next two piece toilet
JimBob
HICKSVILLE ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

complete toilet rebuild kit

Product is reliable and easy to install.
Reloader
Wimauma, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best flush ever, turn it up to 10!

I put this kit in all by myself, with no experience, and only Youtube videos as a guide. It was so easy. The toilet flush is powerful now. I turned the flush valve up to 10, and it's the flush of my dreams!
Cornbread
Louisville, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

couldn't remove thank because the back bolt was not accessible. I cut off threaded part. Cemented the to existing flang.
earl
Cape Cod, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed this brand years ago...

and loved it. Tried to find another one locally but no luck. The one I purchased was identical and performed just like the old one. I'm very happy with them.
Paul
North New York State
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?