| Finish: | Stainless Steel |
|---|---|
| Outlet Type: | FIP |
| Connection Type: | Compression x FIP |
| Outlet Size: | 1/2" |
| Warranty: | 5 Year |
| Inlet Type: | Compression |
| Temperature Range (F): | 40°F to 140°F |
| Inlet Size: | 3/8" |
| Max Pressure (PSI): | 125 |
| Length (Inches): | 48" |
| Application: | Faucet |
| Type: | Braided |
| Size: | 3/8" x 1/2" |
| Material: | PVC |