Shop Resideo Sale
Main product image of PRO1F30 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

PRO1F30 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
PRO1F30
Rating:
(10)
Q&A:
(0)
PRO1F30 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$5.81 each
In Stock
In Stock
Get 537 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
30"
48"
Connection Type: 
Compression x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Outlet Type
Compression

Description

–
Pro Braided stainless steel wire and polymer core provide superior bursting strength and high durability.

Features:
  • 3/8" female compression thread x 1/2" I.P. female straight thread x 30" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Won't kink or crease. Easy to install.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Connection Type:

Compression x FIP

Finish:

Stainless Steel

Outlet Type:

Compression

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

FIP

Length (Inches):

30"

Application:

Faucet

Type:

Braided

Size:

3/8" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Finish
Length (Inches)
Application
Type
Compression x FIP
Stainless Steel
30"
Faucet
Braided
Compression x FIP
Stainless Steel Braided
30"
Faucet
Braided

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I would use this product

Excellent product
Chris
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PRO1F30

Quality product, but I'm more impressed with SupplyHouse.com Parts arrived in excellent condition due to the careful packing. They actually put the hoses in a box instead of a plastic bag. I appreciate the fast shipping & excellent communication. Thanks Supply House folks! You're the best.
DIY Plumber
Amarillo, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

THEY ARE GREAT PARTS
JIMBO
MONTROSE COLORADO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and service

Very easy to navigate website and place order. Quick processing and delivery. Highly recommended this company!
KenP
Palm Desert CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

These are a good price and great product.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

I needed long hose connectors and the longest anyone could find were 24". I was shocked when I found these! Just what the plumber needed to complete the job!
JC Handy
Virginia Beach VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat customer

Awesome service, great price, quality product
Mr. B
Austin TX
8 years ago
Was this review helpful to you?

Fluidmaster is a reliable brand

These ss braid supply lines have a heavy duty nut that attaches to your faucet or water closet. Tighten as instructed and no worries. The inner liner of the braid is a much higher quality that the vinyl supplies of same style which are prone to swelling or collapsing
PlumbJim
Southwest VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Good product, fast shipping.
Tommy
Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Very good quality. Please keep stocking these
Brian
Hunnewell, mo
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy