Apply to be a TradeMaster!
Main product image of B1F30 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

B1F30 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
B1F30
Rating:
(3)
Q&A:
(0)
B1F30 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$3.95 each
In Stock
In Stock
Get 126 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Connection Type: 
Compression x FIP
Length (Inches): 
30"
16"
Finish: 
Stainless Steel
Size: 
3/8" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Inlet Type
Compression
Product Highlight: Temperature Range (F)
40°F to 140°F

Description

–
No-Burst faucet water supply connectors fit 3/8" Female compression thread x 1/2" I.P. Female straight thread. 220´ of stainless steel wire per foot ensures high bursting strength. Stainless ferrules are extra long, with radial crimps. Nickel-plated brass hex nuts. Inner strengths, too. Tough, NSF approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can´t fall out. Exceptional flexibility for fast, easy installation. Won´t kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy-to-grip and nickel-plated for durability. Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125. 10 year warranty. The longest warranty available.

Specs

–
Inlet Type:

Compression

Temperature Range (F):

40°F to 140°F

Connection Type:

Compression x FIP

Finish:

Stainless Steel

Max Pressure (PSI):

125

Outlet Size:

1/2"

Outlet Type:

FIP

Inlet Size:

3/8"

Warranty:

5 Year

Length (Inches):

30"

Type:

Braided

Application:

Faucet

Size:

3/8" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Finish
Length (Inches)
Type
Application
CURRENT ITEM
Product Image of B1F30 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
B1F30 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: B1F30
(3)
Compression x FIP
Stainless Steel
30"
Braided
Faucet
Compression x FIP
Stainless Steel Braided
30"
Braided
Faucet

You May Also Need

B1F12 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: B1F12
Fluidmaster

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Awesome

Thanks! A++ awesome materials and shipping!
JB
MN
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. We will buy regularly. Prices and shipping is good.

Excellent services . Prices are good. Shipping on time We will recommend our other business friends
Fakka
Darien IL 60561
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacing water lines on sinks

Fits exactly right
Dand
Iola Kansas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy