Apply to be a TradeMaster!
Main product image of 9" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

9" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
PRO1T09CS
Rating:
(1)
Q&A:
(0)
9" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$7.81 each
In Stock
In Stock
Get 2 Thu, Jul 16
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

No other toilet connector on the market comes close to the toughness of a Fluidmaster CLICK SEAL® PRO Series toilet connector. Made of a tough polymer core covered in braided stainless steel wire, these toilet connectors go above and beyond what’s required by code. Backed by a 10-year warranty, these toilet connectors are only found where other PRO Series products are sold.

  • PERFECT SEAL EVERY TIME- nut "clicks" when proper torque is reached (like gas cap)
  • NO OVER-TIGHTENING -nut won't crack
  • NO CROSS-THREADING
  • Flexible Stainless Steel Braid
  • Inner Core is Reinforced Braided PVC tubing
  • Strong Radial Crimp for leak free nut-to hose connection

Specs

Connection Type:

Compression x Ballcock

Length (Inches):

9"

Application:

Toilet

Type:

Braided

Flexible

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Length (Inches)
Application
Type
Size
CURRENT ITEM
Product Image of 9" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
9" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T09CS
(1)
Compression x Ballcock
9"
Toilet
Braided
Flexible
3/8" x 7/8"
Compression x Ballcock
6"
Toilet
Braided
Flexible
3/8" x 7/8"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I highly recommend the connector

Install instruction was great - could not be any better. The click sound confirms the correct installation. Thank you for a good product.
notHandyAtAll
Cary, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy