Apply to be a TradeMaster!
Main product image of PRO45H Fill Valve w/ Bowl Water Control (Adjustable)
Magnifying glass
Hover image to zoom

PRO45H Fill Valve w/ Bowl Water Control (Adjustable)

SKU:
PRO45H-004-P10
Rating:
(6)
Q&A:
(0)
PRO45H Fill Valve w/ Bowl Water Control (Adjustable)
Magnifying glass
Hover image to zoom
$16.98 each
BOX UP & SAVE 0%
$169.80 box of 10
$16.98 each
In Stock
In Stock
Get 191 Mon, Oct 26
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
7 Year Warranty

Description

–
PRO45H Fill Valve w/ Bowl Water Control (Adjustable)

Features:
  • New dial allows adjustment of water level in bowl
  • Services all toilet types (1.0gpf - 3.5gpf+)
  • Height adjusts from 9 to 14 inches
  • Best option for high water pressure homes & properties (withstands up to 120+ PSI)
  • Restores original toilet performance
  • 7 year warranty

Specs

–
Application:

Plumbing

Type:

Flush Valve

Warranty:

7 Year
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
You May Also Need

Anti-Siphon Fill Valve, Adjustable
SKU: PRO45
Fluidmaster

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

yes

As advertised
Mac
Astoria OR
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

We needed a new fill valve for one of our toilets as the factory one had became real loud. I liked this one as was easily adjustable and even had adjustment for water bow level. Took less than 5 minutes to change out. Fills quickly and is very quiet. Our other toilet had fill valve replaced when installed by builder due to a leak. Builder had installed a fluidmaster pro valve in. It has been in there over 4 years with no issues. Lasted longer than the other toilet with factory fill valve!
Brian A
Parrish, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best ones

This style w/ball valve my customers love once we show them the water savings.
StruMan
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, price and super service!!!!

Great service!!! Very easy to replace and works fine and dandy!!!!
Flo
SW Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Items came fast and exactly as advertised.

Not too much to say about flush valves, but you can't beat Fluidmaster.
Signmania
IA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd one I've purchased.

I like how it allows adjustments in water level of the bowl itself.
Grandma
SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?