Apply to be a TradeMaster!
Main product image of 3.5" Ivory Wall Duct Kit - LDK92I (12 Ft Kit)
Magnifying glass
Hover image to zoom

3.5" Ivory Wall Duct Kit - LDK92I (12 Ft Kit)

Brand:
Fortress
SKU:
84025
Rating:
(4)
Q&A:
(0)
3.5" Ivory Wall Duct Kit - LDK92I (12 Ft Kit)
Magnifying glass
Hover image to zoom
$156.07 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Size
3-1/2"
Product Highlight: Color
Ivory

Description

–
Kit includes 12’ of duct and fittings for a standard installation.

LDK Kit includes:
  • LD – Ducting 4’ Long ( 3 )
  • LJ – Couplers ( 2 )
  • LW – Wall Inlet ( 1 )
  • LEN – End Fitting ( 1 )
  • LK – 90º Flat Ell ( 1 )

Features:
  • Assures complete flexibility of installation
  • Professional grade ducting, protects and hides unsightly mini-split linesets in a snap
  • Fortress is perfect for mini-splits, high velocity and conventional split air conditioning systems.
  • Fortress protects lineset, wiring and drain hose from weather, vandalism, pet and pest damage.
  • Fortress installs quickly, and can be easily accessed for repairs or replacement of the lineset.

Specs

–
Length (Feet):

12'

Product Type:

Kit

Size:

3-1/2"

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Color
CURRENT ITEM
Product Image of 3.5" Ivory Wall Duct Kit - LDK92I (12 Ft Kit)
3.5" Ivory Wall Duct Kit - LDK92I (12 Ft Kit)
SKU: 84025
(4)
Kit
3-1/2"
Ivory

You May Also Need

3.5" Flexible Elbow - LF92I (Ivory)
SKU: 84028
Fortress

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product.

Used it multiple times. Looks good after 4 yrs.
Eckco
St.louis , Mo
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again.

I have used several types of lineset covers but this particular model has several problem from not aligning top and bottom and not staying locked together. The clips inside do not hold on when used.
Eric
Shinglehouse, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Kit - Great Price

This kit was easy to install and looks great on the house. The insulated lines, wire,and drain line just fit.
Allen
CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Arrived as promised. Worked as described. High quality, looks very professional and finished. Would highly recommend.
Roofman
Carolina Beach NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy