Apply to be a TradeMaster!
Main product image of 4.5" 90° Flat Elbow - LK122W (White)
Magnifying glass
Hover image to zoom

4.5" 90° Flat Elbow - LK122W (White)

Brand:
Fortress
SKU:
84111
Rating:
(4)
Q&A:
(0)
4.5" 90° Flat Elbow - LK122W (White)
Magnifying glass
Hover image to zoom
$27.63 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Color
White
Product Highlight: Angle
90°

Description

–
The LK122W creates a tight 90° turn on the outside wall. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

4-1/2"

Product Type:

Flat Elbow

Angle:

90°

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Angle
Color
CURRENT ITEM
Product Image of 4.5" 90° Flat Elbow - LK122W (White)
4.5" 90° Flat Elbow - LK122W (White)
SKU: 84111
(4)
4-1/2"
Flat Elbow
90°
White
4-1/2"
Flat Elbow
90°
Brown
4.5" 90° Flat Elbow - LK122G (Gray)
SKU: 84351
4-1/2"
Flat Elbow
90°
Gray
4-1/2"
Flat Elbow
90°
Ivory

You May Also Need

4.5" End Fitting - LEN122W (White)
SKU: 84107
Fortress

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Fit well for the lineguard on my Mr. Cool minisplit system
Seano
AZ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great platform! quality products, fair prices, quick ship

I buy many types of plumbing and HVAC products to maintain my home. Your product selection is very good, prices are fair, shipping is quick and your website is good, especially the reorder capability.
Kevin
Boston MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works with MrCool Lineguard

I couldn't find anything that stated it was compatible with Mr Cool Lineguard and took a chance on this. It appears to be made by the same company and worked perfectly.
Big Jim Slade
St. Louis, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Covered line sets wonderfully.
TopDog
FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy