Apply to be a TradeMaster!
Main product image of 4.5" 90° Sweep Elbow - LKS122I (Ivory)
Magnifying glass
Hover image to zoom

4.5" 90° Sweep Elbow - LKS122I (Ivory)

Brand:
Fortress
SKU:
84133
Rating:
(1)
Q&A:
(0)
4.5" 90° Sweep Elbow - LKS122I (Ivory)
Magnifying glass
Hover image to zoom
$34.30 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Color
Ivory

Description

–
The LKS122I is designed for the outside of your home where a longer elbow is required. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

4-1/2"

Color:

Ivory

Product Type:

Elbow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
Product Type
CURRENT ITEM
4-1/2"
Ivory
Elbow
4.5" 90° Sweep Elbow - LKS122G (Gray)
SKU: 84353
4-1/2"
Gray
Elbow

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Excellent company with outstanding service 😀👍🏼

I ordered these to cover of the line sets for my mini a/c system because it was not possible to get them from the manufacturer. They worked beautifully. This is an excellent company with superlative, fast service that all other companies out there could learn a few things from !
The4thStooge
Rutland, Vermont
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy