Apply to be a TradeMaster!
Main product image of 4.5" 90° Sweep Elbow - LKS122W (White)
Magnifying glass
Hover image to zoom

4.5" 90° Sweep Elbow - LKS122W (White)

Brand:
Fortress
SKU:
84113
Rating:
(2)
Q&A:
(0)
4.5" 90° Sweep Elbow - LKS122W (White)
Magnifying glass
Hover image to zoom
$44.35 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Color
White

Description

–
The LKS122W designed for the outside of your home where a longer elbow is required. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

3-1/2"

Color:

White

Product Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
Product Type
CURRENT ITEM
Product Image of 4.5" 90° Sweep Elbow - LKS122W (White)
4.5" 90° Sweep Elbow - LKS122W (White)
SKU: 84113
(2)
3-1/2"
White
Elbow

You May Also Need

4.5" Flexible Elbow - LF122W (White)
SKU: 84108
Fortress

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, right size.

My only issue is the difficulty in locating it. Page after page of similar but unrelated products. Each size, color etc on different pages. Way too time consuming. One should be able to select a product style from a page of available styles and be directed an item page from where the size, color etc is selected.
RB
KY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product not found in manny supply houses

great product especially dealing with bigger pipe sizes or If you need to make a quick offset. pay attention that 122 =4.5" specs say its a 3.5" fitting
Joe S
Boston MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy