Apply to be a TradeMaster!
Main product image of Transformer, Circuit Breaker, Foot & Single Threaded Hub Mount, 50VA, 120 to 24 Vac
Magnifying glass
Hover image to zoom

Transformer, Circuit Breaker, Foot & Single Threaded Hub Mount, 50VA, 120 to 24 Vac

SKU:
TR50VA005
Rating:
(1)
Q&A:
(0)
Transformer, Circuit Breaker, Foot & Single Threaded Hub Mount, 50VA, 120 to 24 Vac
Magnifying glass
Hover image to zoom
$33.05 each
In Stock
In Stock
Get 122 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 24V
Product Highlight: Mount
Foot, Hub
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

–
VA Rating:

50

Mount:

Foot

Hub

Temperature Range (F):

-30ºF to 140ºF

Frequency:

50-60 Hz

Voltage:

120v

24V

Fuse:

3 Amp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Enclosed Pilot Relay 10 Amp DPDT w/ 24 VAC/DC/120 VAC Coil
SKU: RIB2401D
Functional Devices

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Works great

I use it to power a RIB 2401B and a timer to keep my freezer and refrigerator from starting at same time. I have it mounted on top of a 8 x 8 metal box. It runs 24/7 and I checked the temp at around 100 degrees.
Butch
Michigan
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy