Apply to be a TradeMaster!
Main product image of 10" x 4" x 6" Master Flow 90-Degree Register Box
Magnifying glass
Hover image to zoom

10" x 4" x 6" Master Flow 90-Degree Register Box

SKU:
90RB10X4X6
Rating:
(0)
Q&A:
(0)
10" x 4" x 6" Master Flow 90-Degree Register Box
Magnifying glass
Hover image to zoom
$13.36 each
In Stock
In Stock
Get 20 Mon, Oct 26
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
10" x 4"
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Create a right-angle (90-degree) transition from round pipe or insulated flexible duct to an air register or grille.

Product Features
  • STRONG -- Made of galvanized steel for strength and durability
  • EFFICIENT -- Seal and insulate ductwork for system efficiency and comfort
  • VERSATILE -- Creates a 90-degree transition from the system run to an air register

Specs

–
Product Type:

Register Box

Type:

90 Degree Bend

Material:

Galvanized Steel

Size:

10" x 4"

Diameter (Inches):

6"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy