Apply to be a TradeMaster!
Main product image of 11V-R Gar-Ber Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom

11V-R Gar-Ber Spin-On Fuel Oil Filter

Brand:
Gar-Ber
SKU:
1600
Rating:
(6)
Q&A:
(0)
11V-R Gar-Ber Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom
$46.13 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Machined Aluminum Head with 1/8" Vacuum/Bleed port with #R Epoxy-Coated Disposable Spin-On Filter.

Specifications
  • Maximum Firing Rate: 10 gph
  • Micron Removal: 10
  • Filtering Area: 500 square inch
  • Working Pressure: 15 PSI
  • Flow Rate: 45 GPH
  • Inlet/Outlet: 3/8" NPT
  • Dimensions: Height 7-1/2" , Width 3-3/4"
  • This model comes with the Model #R
  • Spin-On Filter cartridge

Specs

–
Product Type:

Oil Filter

Application:

Heating

Connection Type:

Threaded

Connection Size:

3/8"

You May Also Need

Filter Restrictor Indicator (Gauge)
SKU: 3610
Gar-Ber

Product Reviews

4 out of 6 reviews
67% would recommend this product
4
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

nut is on too tight

unable to loosen the nut so i can air out the line, makes this product defective
jw
MD
1 years ago
Was this review helpful to you?

Leaks oil

My boiler came with a Gar-Ber spin on oil filter that the mechanic replaced every year at maintenance. And every year it leaked oil through the filter's outer seal and dripped all over the filter and onto the floor. I figured there was damage to the head, so I bought a new head with the filter. The new one leaked, too, just the same way!
Bill
East Fishkill, NY
2 years ago
Was this review helpful to you?

This solved my problem - hopefully I never need it again

The filter to head connection has leaked oil for the past few years - the old part was also Gar-Ber. As the oil take got lower, the pump started sucking in air, causing the burner to lock out. The new Gar-Ber head does not leak. No oil out, no air in. Problem solved.
Bill
East Fishkill, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Next Generation of Fuel oil

Eliminates the mess of cleaning felt filters
Bear
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install, only missing thread sealant

Everything needed was in the box except oil resistant thread sealant. Worked out great, a month later not leaking a drop from anywhere and I can quickly replace filters as needed.
Chrome Industry
Lyme, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well designed filter housing

A common sense filter housing with replaceable spinoff filters. Not the tiny old style that were messy to service. More filter surface area means longer service life than older types. Cleaner and more convenient than ever before.
Don
Long Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy