Apply to be a TradeMaster!
Main product image of 3/4" 90° Shut-Off Valve
Magnifying glass
Hover image to zoom

3/4" 90° Shut-Off Valve

Brand:
Gastite
SKU:
T90-3/4
Rating:
(2)
Q&A:
(0)
3/4" 90° Shut-Off Valve
Magnifying glass
Hover image to zoom
$31.87 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Connection

Specs

–
Product Type:

Ball Valve

Size:

3/4"

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Termination Fitting x 3/4" Male NPT w/ Square Flange
SKU: XR3TRM-11
Gastite

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes, exactly what I needed

Installation of gas range
Old Geologist
Price, Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service!

Staff was helpful and friendly. Product is exactly what was needed.
daniel
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy