Apply to be a TradeMaster!
Main product image of 1/2" 90° Shut-Off Valve
Magnifying glass
Hover image to zoom

1/2" 90° Shut-Off Valve

Brand:
Gastite
SKU:
T90-1/2
Rating:
(1)
Q&A:
(0)
1/2" 90° Shut-Off Valve
Magnifying glass
Hover image to zoom
$27.21 each
In Stock
In Stock
Get 8 Wed, Nov 18

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT Connection

Description

–
1/2" 90° Shut-Off Valve
  • Eliminates the need for a 90 degree elbow
  • Reduces the number of potential leak paths
  • Faster to install resulting in reduced cost
  • Cleaner appearance
  • Keeps gas connection close to the wall
  • CSA Certified

Specs

–
Product Type:

Ball Valve

Size:

1/2"

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 1-1/2" Stub Out x 1/2" Female NPT
SKU: XR3-APSTUB-8
Gastite

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Three shut-offs received with broken pot metal handles

Ordered three of these shut-offs. All of them were received with broken handles. These may not be the best quality out there. I'm looking for something else before I'll buy these again.
Markk
Long Beach, WA
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy