Apply to be a TradeMaster!
Main product image of MAC Series 2000 Air Cleaner w/ Premium Door
Magnifying glass
Hover image to zoom

MAC Series 2000 Air Cleaner w/ Premium Door

SKU:
4500
Rating:
(1)
Q&A:
(0)
MAC Series 2000 Air Cleaner w/ Premium Door
Magnifying glass
Hover image to zoom
$184.76 each
In Stock
In Stock
Get 4 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 7"
Product Highlight: Air Flow Capacity (CFM)
2000 CFM
Product Highlight: MERV
10 MERV Rating

Description

–
GeneralAire® MAC Series Air Cleaners efficiently remove airborne microscopic particulates indoors to leave you with fresher air so you can breathe healthier!

Features:
  • MERV 10 Opti-Fiber Media.
  • Opti-Fiber Media with low pressure drop characteristics.
  • 61.8% minimum average efficiency 1.0 to 3.0 microns.
  • 20" X 25" X 7".
  • Replacement Media: 5FM2025. Change every 6 months.

Specs

–
Size:

20" x 25" x 7"

Air Flow Capacity (CFM):

2000

MERV:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

7 Replacement Parts

GA35 Humidifier Pad for Honeywell and Aprilaire Humidifiers
SKU: A7902
General Aire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not exactly whats pictured

I paid $50 more per cabinet over my local supply house, thinking I was getting a cabinet with a PREMIUM door....you know the nice plastic one pictured. Out of the 2 separate orders of 2 different sizes, of the 8 cabinets only 1 had the premium door. So either there really isn't a premium door option, or I didnt get what I ordered.
Matt
Terre Haute Indiana
29 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy