Shop Resideo Sale
Main product image of 16" x 25" MERV 11 Filter Media
Magnifying glass
Hover image to zoom

16" x 25" MERV 11 Filter Media

SKU:
4366-GENERAL-AIRE
Rating:
(10)
Q&A:
(0)
16" x 25" MERV 11 Filter Media
Magnifying glass
Hover image to zoom
$51.34 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Size
16" x 25" x 4"
Product Highlight: MERV
11 MERV Rating

Description

–
The GeneralAire 4366 is a 16" x 25" x 4", MERV 11 rated air filter media cartridge, and is the correct filter replacement for Honeywell F100 Series and Honeywell F150 Series Media Style Air Cleaners. This General Aire filter media consists of electrostatically charged synthetic material that dramatically reduces airborne particulates to provide healthier indoor air. These GeneralAir filter cartridges capture airborne particles as small as 1.0 micron then traps them deep within the layers of spun-bonded fibers. The General Air OptiFiber media is hydrophobic, so it does not absorb moisture. It is also shredding resistant, assuring reliable and dependable dust-fighting capabilities.

Features:
  • Moisture resistant frame remains sturdy even in high humidity
  • Rust resistant galvanized wire downstream gives the filter rigidity and holds media in place after installation
  • Built-in support fingers hold pleats in place and allow for maximum dust holding
  • Foam gasket helps seal the filter into the air cleaner and prevents dust from bypassing the filter

Specs

–
Material:

Synthetic

Size:

16" x 25" x 4"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 25" MERV 11 Filter Media
SKU: 4368
General Aire

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Yes, I would buy this product again...and again.

I am not an electrician nor an AC/Heat person, but my house has had very steady temperatures with the new Gas Pac and the filters are working well. Thank you.
Granny
Lancaster, SC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am on my second order already

My order was very carefully packed with plenty of padding to prevent any crushing of my filters.
LouinPA
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product from this company again

first time buyer. very pleased. arrived as advised and in good physical condition meaning not dented or crushed. as its a filter, i'll have no opinion on how well it works or doesn't until after the season. but it's general aire so should be fine.
jay
west bloomfield, mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy my filters here from now on!

These filters were packaged and shipped terrifically!
Cathy
Warren, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always a good buying experience.

Ordered 2 filters for our furnace. They arrived promptly and were exactly what I ordered. My go to for our furnace filters.
dmgd
Appleton, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast free shipping

These filters are for my Lennox heater. Supply House had the right size at a great price.
Phil W
Royersford, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product and great customer service

I had ordered six filters they came in two different shipments one was the wrong filter. There was no hesitation to send a return label and replace it for the correct ones.
Pmdiddy96
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly right product, delivered timely, at good price.

As in the headline, everything about this experience was great. Since this order I have also ordered a box of 1x16x25 filters with the exact favorable experience. I have you in my "order from them" files. Thank you.
RAM
Massillon, Oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Filter, Better Price

This is the Exact Filter that came with my New Carrier HVAC System. I trust the Filter the Manufacturer/Installer uses and these are a much better Price than any other Site I could find. Will buy again when need more Filters.
Steeler3
Rives Junction, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits my carrier air filter housing perfectly!!!

Great filter , change them twice a year spring and fall, for heat then ac, haven't had any problems with air flow shutdown...
Jim L.
Boston,ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy